Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Closet Door Bottom Track, Sliding Door, Nylon, Unfinished, 72 Length (In.), 2-9/16" Width (In.)

  • Item # 430X29
  • Mfr. Model # N 6881
Closet Door Bottom Track,  Sliding Door,  Nylon,  Unfinished,  72 Length (In.),  2-9/16" Width (In.)
Qty
  • Web Price
    $40.12 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430X29
Mfr. Model # N 6881
UNSPSC #30171503
Shipping Weight 2.81 lbs
Country of Origin Canada *
Item Closet Door Bottom Track
Type Sliding Door
Material Nylon
Color Metallic Brown
Finish Unfinished
Shaft Length 72"
Length (In.) 72
Height (In.) 1/4
Width (In.) 2-9/16"
Depth (In.) 2-9/16
Wheel Diameter 1"
Roller Width/Dia. (In.) No Roller
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 0
Construction Steel
Hardware Included
Requires Hangers, Hardware
For Use With Closet Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In