Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Closet Door Bottom Pivot Rod, Bi-Fold Door, Nylon, Unfinished, 4 Length (In.), 4 Width (In.)

  • Item # 430W80
  • Mfr. Model # N 6811
Closet Door Bottom Pivot Rod,  Bi-Fold Door,  Nylon,  Unfinished,  4 Length (In.),  4 Width (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430W80
Mfr. Model # N 6811
UNSPSC #30171503
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Closet Door Bottom Pivot Rod
Type Bi-Fold Door
Material Nylon
Color Silver
Finish Unfinished
Shaft Length 9/16"
Length (In.) 4
Height (In.) 6-7/8
Width (In.) 4
Depth (In.) 9/16
Wheel Diameter 1"
Roller Width/Dia. (In.) No Roller
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 0
Construction Steel
Hardware Included
Requires Hardware
For Use With Closet Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In