Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Closet Door Bottom Guide, Sliding Door, Nylon, Unfinished, 4 Length (In.), 4 Width (In.), 1 PR

  • Item # 430Y42
  • Mfr. Model # N 7221
Closet Door Bottom Guide,  Sliding Door,  Nylon,  Unfinished,  4 Length (In.),  4 Width (In.),  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430Y42
Mfr. Model # N 7221
UNSPSC #30171503
Shipping Weight 0.02 lbs
Country of Origin China *
Item Closet Door Bottom Guide
Type Sliding Door
Material Nylon
Color White
Finish Unfinished
Shaft Length 3-1/2"
Length (In.) 4
Height (In.) 1/2
Width (In.) 4
Depth (In.) 3-1/2
Wheel Diameter 1"
Roller Width/Dia. (In.) No Roller
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 0
Construction Nylon
Hardware Included
Requires Hardware
For Use With Closet Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In