Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Closet Door Bottom Guide, Sliding Door, Nylon, Unfinished, 3-3/4 Length (In.)

  • Item # 430X88
  • Mfr. Model # N 7047
Closet Door Bottom Guide,  Sliding Door,  Nylon,  Unfinished,  3-3/4 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430X88
Mfr. Model # N 7047
UNSPSC #30171503
Shipping Weight 0.245 lbs
Country of Origin China *
Item Closet Door Bottom Guide
Type Sliding Door
Max. Weight (Lb.) 40
Material Nylon
Color Silver
Finish Unfinished
Shaft Length 1-13/64"
Length (In.) 3-3/4
Height (In.) 7-23/64
Width (In.) 3-3/4
Depth (In.) 1-13/64
Wheel Diameter 1"
Roller Width/Dia. (In.) No Roller
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 0
Construction Steel
Hardware Included
Requires Hardware
For Use With Closet Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In