Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Closet Door Bottom Guide, Bi-Fold Door, Nylon, Unfinished, 4-3/16 Length (In.), 1 Width (In.)

  • Item # 430U98
  • Mfr. Model # N 6563
Closet Door Bottom Guide,  Bi-Fold Door,  Nylon,  Unfinished,  4-3/16 Length (In.),  1 Width (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430U98
Mfr. Model # N 6563
UNSPSC #30171503
Shipping Weight 0.11 lbs
Country of Origin China *
Item Closet Door Bottom Guide
Type Bi-Fold Door
Material Nylon
Color White
Finish Unfinished
Length (In.) 4-3/16
Height (In.) 1-1/8
Width (In.) 1
Roller Width/Dia. (In.) No Roller
Mounting Door
Bearings Steel
Number of Wheels 0
Construction Nylon
Hardware Included
Requires Hardware
For Use With 1-3/8" Thick Sliding Closet Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In