Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Closet Door Ball Catch/Strike, Sliding Door, Nylon, Unfinished, 3-45/64 Length (In.)

  • Item # 430Y81
  • Mfr. Model # N 7334
Closet Door Ball Catch/Strike,  Sliding Door,  Nylon,  Unfinished,  3-45/64 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430Y81
Mfr. Model # N 7334
UNSPSC #46171503
Shipping Weight 0.205 lbs
Country of Origin China *
Item Closet Door Ball Catch/Strike
Type Sliding Door
Material Nylon
Color Metallic Brown
Finish Unfinished
Shaft Length 1-5/32"
Length (In.) 3-45/64
Height (In.) 5-13/32
Width (In.) 3-45/64
Depth (In.) 1-5/32
Wheel Diameter 1"
Roller Width/Dia. (In.) No Roller
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 0
Construction Steel
Hardware Included
Requires Hardware
For Use With Closet Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In