Check Availability
Clips, White, Plastic, PK8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C16
Mfr. Model # L 5766
UNSPSC #30171614
Shipping Weight 0.05 lbs
Country of Origin China *
Item Clips
Material Plastic
Length (In.) 13/16
Height (In.) 1/2
Includes (8) #8 x 3/4" Sheet Metal Screws (SMS), Phillips Drive, White-Painted Pan Head
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In