Check Availability
  • Sliding Door Locks
  • PRIMELINE 

    Bar Lock, Aluminum, 48" L x 5/8" W

  • Item # 436C53
  • Mfr. Model # S 4013*3
Bar Lock, Aluminum, 48" L x 5/8" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C53
Mfr. Model # S 4013*3
UNSPSC #46171503
Shipping Weight 0.235 lbs
Country of Origin China *
Item Patio Door Bar Lock
Type Security Bar
Finish Mill
Cylinder No
For Door Thickness (In.) 3/16, 1/8, 1/4
For Use With Glass Sliding Door
Includes Mounting Hardware
Package Quantity 1
Hardware Included
Length 48"
Material Aluminum
Operation Type Manual
Width 5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In