Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Back Closet Door Roller, Sliding Door, Nylon, Unfinished, 3-53/64 Length (In.)

  • Item # 430W13
  • Mfr. Model # N 6720
Back Closet Door Roller,  Sliding Door,  Nylon,  Unfinished,  3-53/64 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430W13
Mfr. Model # N 6720
UNSPSC #30171503
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Back Closet Door Roller
Type Sliding Door
Max. Weight (Lb.) 60
Material Nylon
Color Silver
Finish Unfinished
Shaft Length 1-1/8"
Length (In.) 3-53/64
Height (In.) 7-7/16
Width (In.) 3-13/16
Depth (In.) 1-1/8
Inside Dia. 1/4"
Outside Dia. 1-1/8"
Wheel Diameter 1"
Max. Wheel Dia. (In.) 1-1/8
Roller Width/Dia. (In.) 7/8
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 1
Construction Steel
Hardware Included
Requires Hangers, Hardware
For Use With Closet Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In