Check Availability
  • Coatings and Wrap
  • PRECISION BRAND 

    Tool Wrap, Stainless Steel, 100 ft. Length, 20" Width, .002" Thickness

  • Item # 42DJ76
  • Mfr. Model # 20450
Tool Wrap,  Stainless Steel,  100 ft. Length,  20" Width,  .002" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 42DJ76
Mfr. Model # 20450
UNSPSC #41111617
Catalog Page 2185
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Tool Wrap
Material Stainless Steel
Length 100 ft.
Width 20"
Thickness .002"
Max. Temp. (F) 2000
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.