Check Availability
  • Coatings and Wrap
  • PRECISION BRAND 

    Tool Black® Kit Gel, Gel, 20 sq. ft. Coverage, Blue

  • Item # 43Y999
  • Mfr. Model # 45326
Tool Black® Kit Gel,  Gel,  20 sq. ft. Coverage,  Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 43Y999
Mfr. Model # 45326
UNSPSC #47131814
Catalog Page 2185
Shipping Weight 3.79 lbs
Country of Origin USA *
Item Tool Black(R) Kit Gel
Material Gel
Coverage 20 sq. ft.
Color Blue
Function Tool Black adds a dull protective finish to most ferrous metals (not stainless steel) with no special equipment or ventilating system required
Includes 1 pt. Metal Polish/Cleanser, 1 pt. Tool Black(R) Gel, and 1 pt. Prevent(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms