Check Availability
  • Coatings and Wrap
  • PRECISION BRAND 

    Tool Black® Kit Liquid, Liquid, 25 to 35 sq. ft. Coverage, Blue

  • Item # 43Y998
  • Mfr. Model # 45126
Tool Black® Kit Liquid,  Liquid,  25 to 35 sq. ft. Coverage,  Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 43Y998
Mfr. Model # 45126
UNSPSC #47131814
Catalog Page 2185
Shipping Weight 3.82 lbs
Country of Origin USA *
Item Tool Black(R) Kit Liquid
Material Liquid
Coverage 25 to 35 sq. ft.
Color Blue
Function Tool Black adds a dull protective finish to most ferrous metals (not stainless steel) with no special equipment or ventilating system required
Includes 1 pt. Metal Polish/Cleanser, 1 pt. Tool Black(R) Liquid, and 1 pt. Prevent(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms