Check Availability
Retaining Ring Assortment, No.35, PK255
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42DK01
Mfr. Model # 13990
UNSPSC #31163202
Shipping Weight 0.67 lbs
Country of Origin USA *
Item Retaining Ring Assortment
Type Metric E-Clip
Material Steel
Number of Pieces 255
Number of Sizes 35
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In