Check Availability
Retaining Ring Assortment, No.30, PK265
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42DJ99
Mfr. Model # 12910
UNSPSC #31163202
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Retaining Ring Assortment
Type E-Clip
Material Steel
Number of Pieces 265
Number of Sizes 30
Includes (30) 1/8"; (20) 5/32"; (30) 3/16"; (20) 7/32"; (30) 1/4"; (30) 5/16"; (30) 3/8"; (25) 7/16"; (20) 1/2"; (15) 5/8"; (10) 3/4" and (5) 7/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In