Check Availability
  • Feeler Gauges
  • PRECISION BRAND 

    Stainless Steel Feeler Gauge, 0.0005 Thickness (In.), 12" Blade Length (In.)

  • Item # 42DJ97
  • Mfr. Model # 77740
Stainless Steel Feeler Gauge, 0.0005 Thickness (In.), 12" Blade Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 42DJ97
Mfr. Model # 77740
UNSPSC #41111617
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Feeler Gauge
Type Inch
Material Stainless Steel
Thickness (In.) 0.0005
Thickness (mm) .013
Thickness Tolerance +/-10%
Blade Length (In.) 12"
Blade Width (In.) 1/2
Box Contains 12
Temper Full Hard
Meets ASTM A-666 (Chemistry)
Package Quantity 12
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.