Check Availability
  • Feeler Gauges
  • PRECISION BRAND 

    High Carbon Steel Feeler Gauge, 0.018 Thickness (In.), 5" Blade Length (In.)

  • Item # 42DJ73
  • Mfr. Model # 19R18
High Carbon Steel Feeler Gauge, 0.018 Thickness (In.), 5" Blade Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42DJ73
Mfr. Model # 19R18
UNSPSC #41111617
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Feeler Gauge
Type Inch
Material High Carbon Steel
Thickness (In.) 0.018
Thickness (mm) .457
Thickness Tolerance +/-0.00047"
Blade Length (In.) 5"
Blade Width (In.) 1/2
Box Contains 10
Temper Full Hard
Meets ASTM A-682 (Chemistry)
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In