Check Availability
  • POWERTWIST STANDARD 

    Link V-Belt, Outside Length 25 ft.

  • Item # 49YL71
  • Mfr. Model # 0450025
Link V-Belt, Outside Length 25 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Premium PowerTwist® link-type standard v-belting is a quick replacement for failed rubber v-belts. It can be assembled to any length, so you always have the right belt on hand. The belt can be easily installed without dismantling drives, to help reduce downtime.
The composite polyurethane/polyester material offers superior resistance to oil, water, and chemicals.
Show More Close
 

Technical Specifications

Item # 49YL71
Mfr. Model # 0450025
UNSPSC #26111801
Catalog Page 96
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Link V-Belt
V-Belt Type Link V-Belt
V-Belt Section 3L
Number of Ribs 1
Outside Length 25 ft.
Top Width 3/8"
Thickness 23/64"
Material Composite Polyurethane/Polyester
Temp. Range -40 Degrees to 240 Degrees F
Resists Chemicals, Heat, Oil, Abrasives
For Use With Single Or Multiple V-Belt Drives
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In