Check Availability
  • POWERTWIST DRIVE 

    Link V-Belt, Outside Length 100 ft.

  • Item # 48ZY74
  • Mfr. Model # 0408030-DRIVE
Link V-Belt, Outside Length 100 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fenner Drives® premium PowerTwist® link v-belt is a long-lasting, permanent upgrade for v-belt drives. Easy fit-and-forget installation doesn't require you to dismantle the drive, and there's no need to re-tension. And it offers reduced drive vibration. The belt assembles to any length so you need not stock multiple belt sizes. Its composite polyurethane/polyester material provides superior resistance to oil, water, and chemicals.
Show More Close
 

Technical Specifications

Item # 48ZY74
Mfr. Model # 0408030-DRIVE
UNSPSC #26111801
Catalog Page 96
Shipping Weight 5.57 lbs
Country of Origin USA *
Item Link V-Belt
V-Belt Type Link V-Belt
V-Belt Section A, 4L
Number of Ribs 1
Outside Length 100 ft.
Top Width 1/2"
Thickness 1/2"
Material Composite Polyurethane/Polyester
Construction Composite Polyurethane/Polyester
Temp. Range -40 Degrees to 240 Degrees F
Resists Oil, Water and Chemical
For Use With Multiple Belt Systems
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In