Check Availability
  • Belt/Disc Sanders
  • POWERMATIC 

    Belt/Disc Sander, 2 HP, 230/460V

  • Item # 42W957
  • Mfr. Model # 1791292K
Belt/Disc Sander, 2 HP, 230/460V
Qty
  • Web Price
    $1,882.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Powermatic® sander features a head lock that allows use at any angle in between 0°, 45°, and 90°. It also features a cast-iron table with miter gauge slots and positive stops. Integral dual dust port.
Show More Close
 

Technical Specifications

Item # 42W957
Mfr. Model # 1791292K
UNSPSC #27112708
Catalog Page 2361
Shipping Weight 247.0 lbs
Country of Origin Taiwan *
Item Belt/Disc Sander
HP 2
Voltage 230/460
Amps AC 7
Phase 3
Corded/Cordless Corded
Hz 60
Disc Dia. (In.) 12
Disc Speed (RPM) 2375
Belt Size (In.) 6 x 48
Belt SFPM 2410
Disc Table Size (In.) 17-1/4 x 9
Table Work Surface (In.) 13-1/4 x 7-1/2
Disc Table Tilt-In Angle (Deg.) 15 Up
Disc Table Tilt-Out Angle (Deg.) 45 Down
Belt Table Tilt Angle (Deg.) 45 Down
Dust Collection Port Size (In.) 4
Overall Width (In.) 31-1/4
Overall Depth (In.) 24
Overall Height (In.) 54-1/2
Features Multi Position Belt Head Locks at Any Angle From 0 Degrees to 90 Degrees , Includes Indexing Pin for 0, 45 Degrees , and 90 Degrees Stops, Belt and Disc Tables Are Precision Ground Cast Iron With Miter Slots, Belt Table Tilts Down to 45 Degrees , and Can Be Set for Beveled and Mitered Angle Sanding, Full Cast Iron Platen With Solid Crowned Aluminum Drums for Smooth Sanding Belt Movement and Support, 12 in. Disc Is Balanced for Flat, Even Coverage, Prewired for 230V and to operate at 460V part 31A-MSA-2 is needed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In