Check Availability
Wood And Metal Plunge Cut Blade
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W446
Mfr. Model # PC3012
UNSPSC #27112704
Shipping Weight 0.1 lbs
Country of Origin China *
Item Bi Metal Plunge Cut Blade For Oscillating Tools
Material Bi-Metal
Size 1-1/4 x 1-5/8"
Overall Length 3.58"
Application Wood/Drywall Cutting
For Use With Mfr. No. PC250MTK (34G810)
Includes Wood/Metal Plunge Cut Blade
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.