Check Availability
Sandpaper for Oscillating Tools, PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W442
Mfr. Model # PC3002
UNSPSC #31191501
Shipping Weight 0.12 lbs
Country of Origin China *
Item Sandpaper for Oscillating Tools
Material Sandpaper
Size 3-7/10"
Overall Length 3-1/2"
Application Sanding
For Use With Mfr. No. PC250MTK (34G810)
Includes (2) 60 Grit, (2) 120 Grit, (2) 240 Grit
Number of Pieces 6
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In