Check Availability
Sanding Pad, hook And Loop
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W443
Mfr. Model # PC3005
UNSPSC #27112704
Shipping Weight 0.17 lbs
Country of Origin China *
Item Sanding Pad For Oscillating Tools
Material PU
Size 3.6"
Overall Length 3.4"
Application Sanding
For Use With Mfr. No. PC250MTK (34G810)
Includes Sanding Pad
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In