Check Availability
Rigid Scraper Blade
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W450
Mfr. Model # PC3020
UNSPSC #27112704
Shipping Weight 0.1 lbs
Country of Origin China *
Item Scraper Blade For Oscillating Tool
Material HCS
Size 2.7 x 2"
Overall Length 2"
Application Scrapping
For Use With Mfr. No. PC250MTK (34G810)
Includes Rigid Scraper Blade
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.