Check Availability
Flush Cut Blade (HSS), 4-1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W447
Mfr. Model # PC3013
UNSPSC #27112704
Shipping Weight 0.13 lbs
Country of Origin China *
Item Flush Cut Blade For Oscillating Tool
Material HSS
Size 4.5 x 2.75"
Overall Length 4.5"
Application Wood/Drywall Cutting
For Use With Mfr. No. PC250MTK (34G810)
Includes Semicircle Blade
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.