Check Availability
Carbide Grout Removal Blade
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W452
Mfr. Model # PC3030
UNSPSC #27112704
Shipping Weight 0.135 lbs
Country of Origin China *
Item Carbide Grout Removal Blade For Oscillating Tool
Material Carbide
Size 3.6 x 2.5"
Overall Length 3.6"
Application Grout Removal
For Use With Mfr. No. PC250MTK (34G810)
Includes Carbide Grout Removal Blade
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.