Check Availability
  • PLANO MOLDING 

    Utility Trunk, Black, 12-3/4"H x 14-1/4"L x 30"W, 1EA

  • Item # 30F068
  • Mfr. Model # 1719-00
Utility Trunk, Black, 12-3/4"H x 14-1/4"L x 30"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PLANO MOLDING utility trunk allows you to transport and store your duty gear. High-impact, polypropylene construction with a reinforced lid and molded grooves for sturdy and secure stacking. Lid fits tightly and clamps down securely with heavy-duty latches. Tie down extensions allow you to secure trunk during transport. Padlock tabs for additional security.
Show More Close
 

Technical Specifications

Item # 30F068
Mfr. Model # 1719-00
UNSPSC #56101530
Catalog Page 1304
Shipping Weight 5.9 lbs
Country of Origin USA *
Storage Trunk Item Storage Trunk
Volume Capacity 3.2 cu ft.
Load Capacity 141 lb.
Color Black
Inside Length 26"
Inside Width 11-1/4"
Inside Height 11-1/4"
Outside Height 12-3/4"
Outside Length 14-1/4"
Outside Width 30"
Material Polypropylene
ESD Conductive No
Includes Removable Reinforced Lid, Molded Grooves for Sturdy Stacking
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In