Check Availability
  • Protective Equipment Cases
  • PLANO MOLDING 

    Protective Tube Case, 106" Overall Length, 3" Overall Width, 3-1/2" Overall Depth, Polypropylene

  • Item # 437U08
  • Mfr. Model # 351026
Protective Tube Case, 106" Overall Length, 3" Overall Width, 3-1/2" Overall Depth, Polypropylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437U08
Mfr. Model # 351026
UNSPSC #53121705
Shipping Weight 3.3 lbs
Country of Origin USA *
Item Protective Tube Case
Overall Length 106"
Overall Width 3"
Overall Depth 3-1/2"
Material Polypropylene
Volume Capacity 0.58 cu. ft.
Color Tan
Includes Foam No
Number of Wheels 0
Water and Air Tight O-Ring No
Airline Carry-On Size No
Handle Style - Protective Cases Strap
Min. Temp. Rating 0 Degrees F
Max. Temp. Rating 150 Degrees F
Inside Depth 2-1/2"
Inside Length 104"
Inside Width 2-1/2"
Weight 4.5 lb.
Mfr. Series Guide
Features Extends From 58" to 106" L, Lockable, Strap Handle
Includes Strap Handle
Foam Material None
Number of Latches 0
Number of Padlock Holes 1
Number of Compartments 0
* This product's country of origin is subject to change

Welcome Sign In