Check Availability
  • Protective Equipment Cases
  • PLANO MOLDING 

    Protective Tube Case, 106" Overall Length, 4-1/4" Overall Width, 4-1/4" Overall Depth, Polypropylene

  • Item # 437U07
  • Mfr. Model # 461020
Protective Tube Case, 106" Overall Length, 4-1/4" Overall Width, 4-1/4" Overall Depth, Polypropylene
Qty
  • Sale Price
    $64.51 / each
    Web Price $68.63
    Offer Ends 11/15/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437U07
Mfr. Model # 461020
UNSPSC #53121705
Shipping Weight 6.2 lbs
Country of Origin USA *
Item Protective Tube Case
Overall Length 106"
Overall Width 4-1/4"
Overall Depth 4-1/4"
Material Polypropylene
Volume Capacity 1.10 cu. ft.
Color Tan
Includes Foam No
Number of Wheels 0
Water and Air Tight O-Ring No
Airline Carry-On Size No
Handle Style - Protective Cases Folding
Min. Temp. Rating 0 Degrees F
Max. Temp. Rating 150 Degrees F
Inside Depth 3-3/4"
Inside Length 104"
Inside Width 3-3/4"
Weight 6.5 lb.
Latch Lockable
Mfr. Series Guide
Features Extends From 64 to 106" L, Foam Padding, Lockable, Carrying Handle
Includes Handle
Foam Material None
Number of Latches 1
Number of Padlock Holes 1
Number of Compartments 0
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In