Check Availability
  • Protective Equipment Cases
  • PLANO MOLDING 

    Protective Tube Case, 112" Overall Length, 11-1/2" Overall Width, 8-1/2" Overall Depth

  • Item # 437U05
  • Mfr. Model # 650800
Protective Tube Case, 112" Overall Length, 11-1/2" Overall Width, 8-1/2" Overall Depth
Qty
  • Sale Price
    $115.77 / each
    Web Price $123.16
    Offer Ends 11/15/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437U05
Mfr. Model # 650800
UNSPSC #53121705
Shipping Weight 14.1 lbs
Country of Origin USA *
Item Protective Tube Case
Overall Length 112"
Overall Width 11-1/2"
Overall Depth 8-1/2"
Material Polypropylene
Volume Capacity 6.37 cu. ft.
Color Black
Includes Foam No
Number of Wheels 2
Water and Air Tight O-Ring No
Airline Carry-On Size No
Handle Style - Protective Cases Molded
Min. Temp. Rating 0 Degrees F
Max. Temp. Rating 150 Degrees F
Inside Depth 8"
Inside Length 110"
Inside Width 8"
Weight 14 lb.
Mfr. Series Guide
Features Extends From 67" to 112" L, (2) Integrated Wheels, Carrying Handle
Includes Handle and Wheels
Foam Material None
Wheel Type Rigid
Number of Latches 0
Number of Padlock Holes 1
Number of Compartments 0
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In