Check Availability
  • Small Parts Storage
  • PLANO MOLDING 

    Storage Box, Translucent, 5-1/4"H x 17-1/4"L x 16"W, 1EA

  • Item # 437T97
  • Mfr. Model # 708001
Storage Box, Translucent, 5-1/4"H x 17-1/4"L x 16"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437T97
Mfr. Model # 708001
UNSPSC #24112404
Shipping Weight 2.3 lbs
Country of Origin USA *
Compartment Box Item Storage Box
Number of Compartments 1
Number of Removable Dividers 0
Outside Height 5-1/4"
Outside Length 17-1/4"
Outside Width 16"
Compartment Height 5"
Compartment Width 16"
Compartment Length 17"
Material Plastic
Color Translucent
Latch Type ProLatch
Latch Color Black
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In