Check Availability
  • PLANO MOLDING 

    Storage Box, Translucent, 3-1/4"H x 14"L x 9"W, 1EA

  • Item # 437T92
  • Mfr. Model # 2373101
Storage Box, Translucent, 3-1/4"H x 14"L x 9"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437T92
Mfr. Model # 2373101
UNSPSC #24112404
Shipping Weight 0.9 lbs
Country of Origin USA *
Compartment Box Item Storage Box
Number of Compartments 1
Number of Removable Dividers 0
Outside Height 3-1/4"
Outside Length 14"
Outside Width 9"
Compartment Height 3"
Compartment Width 9"
Compartment Length 14"
Material Plastic
Color Translucent
Latch Type ProLatch
Latch Color Yellow
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In