Check Availability
  • PLANO MOLDING 

    Storage Box, Gray/Blue, 3"H x 11-1/4"L x 8"W, 1EA

  • Item # 437T83
  • Mfr. Model # 171502
Storage Box, Gray/Blue, 3"H x 11-1/4"L x 8"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437T83
Mfr. Model # 171502
UNSPSC #24112404
Shipping Weight 0.9 lbs
Country of Origin USA *
Compartment Box Item Storage Box
Number of Compartments 16 to 26
Number of Removable Dividers 10
Outside Height 3"
Outside Length 11-1/4"
Outside Width 8"
Compartment Height 3"
Compartment Width 8"
Compartment Length 11"
Material Plastic
Color Gray/Blue
Latch Type Molded Tension
Latch Color Blue
Includes Adjustable Double-Sided Storage
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In