Check Availability
  • PLANO MOLDING 

    Small Parts Storage System, Graphite/Sandstone, 12"H x 16-1/2"L x 12"W, 1EA

  • Item # 437T74
  • Mfr. Model # 137401
Small Parts Storage System, Graphite/Sandstone, 12"H x 16-1/2"L x 12"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437T74
Mfr. Model # 137401
UNSPSC #24112404
Shipping Weight 10.0 lbs
Country of Origin USA *
Compartment Box Item Small Parts Storage System
Number of Compartments 2 to 112
Number of Removable Dividers 10
Outside Height 12"
Outside Length 16-1/2"
Outside Width 12"
Compartment Width 12"
Compartment Length 16-1/2"
Material Plastic
Color Graphite/Sandstone
Latch Type Snap Clip
Latch Color Black
Includes (4) Removable 3700 Series StowAway(R) Utility Boxes, (2) to (28) Compartments Each Box, Clear DuraView(TM) Cover
ESD Conductive No
Surface Resistivity No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In