Check Availability
  • PLANO MOLDING 

    Small Parts Storage System, Blue/Silver, 13-45/64"H x 13-5/16"L x 10"W, 1EA

  • Item # 437T77
  • Mfr. Model # 136400
Small Parts Storage System, Blue/Silver, 13-45/64"H x 13-5/16"L x 10"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437T77
Mfr. Model # 136400
UNSPSC #24112404
Shipping Weight 5.8 lbs
Country of Origin USA *
Compartment Box Item Small Parts Storage System
Number of Compartments 6 to 84
Number of Removable Dividers 10
Outside Height 13-45/64"
Outside Length 13-5/16"
Outside Width 10"
Compartment Width 10"
Compartment Length 13"
Material Plastic
Color Blue/Silver
Latch Type Snap Clip
Latch Color Black
Includes (4) Removable 3600 Series Stowaway(R) Utility Boxes, (6) to (21) Compartments Each Box, Bulk Storage Under Lid, Duraview(TM) Front Cover
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In