Check Availability
  • Small Parts Storage
  • PLANO MOLDING 

    Small Parts Cabinet, Red, 10"H x 12"L x 16"W, 1EA

  • Item # 30F061
  • Mfr. Model # 932-001
Small Parts Cabinet, Red, 10"H x 12"L x 16"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PLANO MOLDING small parts cabinet allows you to carry tools and other small items. The cabinet features a convenient StowAway® rack system that holds three 3700 series ProLatch™ organizers and two 3450 StowAway® organizers, all included. Cabinet comes with an integrated handle to ease transport. The clear organizers let you easily view the contents for quick access, while the cabinet has a large, clear door to secure the organizers in place.
Show More Close
 

Technical Specifications

Item # 30F061
Mfr. Model # 932-001
UNSPSC #24102004
Catalog Page 1303
Shipping Weight 6.8 lbs
Country of Origin USA *
Compartment Box Item Small Parts Storage System
Number of Compartments 5
Number of Removable Dividers 60
Outside Height 10"
Outside Length 12"
Outside Width 16"
Material Polypropylene
Color Red
Latch Type Molded
Latch Color Black
Includes 3700 Series ProLatch(TM) Organizers and 3450 StowAway(R) Organizers, Integrated Handle, and Clear Lid
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In