Check Availability
  • PLANO MOLDING 

    Compartment Box, Clear, 7-1/4"H x 1-3/4"L x 10-57/64"W, 1EA

  • Item # 45MY69
  • Mfr. Model # 2361870
Compartment Box, Clear, 7-1/4"H x 1-3/4"L x 10-57/64"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PLANO MOLDING compartment box allows you to organize your items and it has a clear lid so you can easily view the contents for quick access. Lid latches help secure contents.
Show More Close
 

Technical Specifications

Item # 45MY69
Mfr. Model # 2361870
UNSPSC #24112401
Shipping Weight 0.6 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 18
Number of Removable Dividers 0
Outside Height 7-1/4"
Outside Length 1-3/4"
Outside Width 10-57/64"
Compartment Height 2"
Compartment Width 1-3/4"
Compartment Length 1-3/8"
Material Polypropylene
Color Clear
Latch Type ProLatch
Latch Color Black
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In