Check Availability
  • PLANO MOLDING 

    Compartment Box, Translucent, 1"H x 4-5/8"L x 2-13/16"W, 1EA

  • Item # 437U04
  • Mfr. Model # 344860
Compartment Box, Translucent, 1"H x 4-5/8"L x 2-13/16"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437U04
Mfr. Model # 344860
UNSPSC #24112404
Shipping Weight 0.1 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 6
Number of Removable Dividers 0
Outside Height 1"
Outside Length 4-5/8"
Outside Width 2-13/16"
Compartment Height 1"
Compartment Width 2-13/16"
Compartment Length 4-19/32"
Material Plastic
Color Translucent
Latch Type Molded Tension
Latch Color Clear
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In