Check Availability
  • Small Parts Storage
  • PLANO MOLDING 

    Compartment Box, Translucent, 1-3/8"H x 8-1/4"L x 4"W, 1EA

  • Item # 437T99
  • Mfr. Model # 345028
Compartment Box, Translucent, 1-3/8"H x 8-1/4"L x 4"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437T99
Mfr. Model # 345028
UNSPSC #24112404
Shipping Weight 0.3 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 8
Number of Removable Dividers 0
Outside Height 1-3/8"
Outside Length 8-1/4"
Outside Width 4"
Compartment Height 1-3/8"
Compartment Width 4"
Compartment Length 8"
Material Plastic
Color Translucent
Latch Type Molded Tension
Latch Color Clear
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In