Check Availability
  • PLANO MOLDING 

    Compartment Box, Translucent, 1-1/4"H x 9"L x 5"W, 1EA

  • Item # 437T96
  • Mfr. Model # 2350000
Compartment Box, Translucent, 1-1/4"H x 9"L x 5"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437T96
Mfr. Model # 2350000
UNSPSC #24112404
Shipping Weight 0.2 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 5 to 9
Number of Removable Dividers 4
Outside Height 1-1/4"
Outside Length 9"
Outside Width 5"
Compartment Height 1-1/4"
Compartment Width 5"
Compartment Length 9"
Material Plastic
Color Translucent
Latch Type ProLatch
Latch Color Blue
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In