Check Availability
  • PLANO MOLDING 

    Compartment Box, Translucent, 2-13/16"H x 14"L x 9"W, 1EA

  • Item # 437T93
  • Mfr. Model # 2378000
Compartment Box, Translucent, 2-13/16"H x 14"L x 9"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437T93
Mfr. Model # 2378000
UNSPSC #24112404
Shipping Weight 1.2 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 5 to 21
Number of Removable Dividers 20
Outside Height 2-13/16"
Outside Length 14"
Outside Width 9"
Compartment Width 9"
Compartment Length 14"
Material Plastic
Color Translucent
Latch Type ProLatch
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In