Check Availability
  • PLANO MOLDING 

    Compartment Box, Translucent, 1-23/32"H x 10-57/64"L x 7"W, 1EA

  • Item # 437T86
  • Mfr. Model # 2361301
Compartment Box, Translucent, 1-23/32"H x 10-57/64"L x 7"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437T86
Mfr. Model # 2361301
UNSPSC #24112404
Shipping Weight 0.6 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 13
Number of Removable Dividers 0
Outside Height 1-23/32"
Outside Length 10-57/64"
Outside Width 7"
Compartment Width 7"
Compartment Length 10"
Material Plastic
Color Translucent
Latch Type ProLatch
Latch Color Black
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In