Check Availability
  • PLANO MOLDING 

    Compartment Box, Translucent, 3"H x 14"L x 8-13/16"W, 1EA

  • Item # 437T85
  • Mfr. Model # 374310
Compartment Box, Translucent, 3"H x 14"L x 8-13/16"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437T85
Mfr. Model # 374310
UNSPSC #24112404
Shipping Weight 1.58 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 4 to 15
Number of Removable Dividers 10
Outside Height 3"
Outside Length 14"
Outside Width 8-13/16"
Compartment Height 3"
Compartment Width 8-13/16"
Compartment Length 14"
Material Plastic
Color Translucent
Latch Type Cam Action
Latch Color Black
Includes (3) Sealing Cam-Action Latches, Deep Waterproof, Dri-Loc(TM) O-Ring Seal
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In