Check Availability
  • PLANO MOLDING 

    Compartment Box, Beige/Blue, 7-21/64"H x 17-19/32"L x 12"W, 1EA

  • Item # 437T81
  • Mfr. Model # 135010
Compartment Box, Beige/Blue, 7-21/64"H x 17-19/32"L x 12"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437T81
Mfr. Model # 135010
UNSPSC #24112404
Shipping Weight 4.2 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments Adjustable
Number of Removable Dividers 20
Outside Height 7-21/64"
Outside Length 17-19/32"
Outside Width 12"
Compartment Height 7"
Compartment Width 12"
Compartment Length 17"
Material Plastic
Color Beige/Blue
Latch Type Brass Bail
Latch Color Black
Includes 2-Tier Storage System, Carrying Handle, Duraview(TM) Front Cover
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In