Check Availability
  • PLANO MOLDING 

    Compartment Box, Smoke, 2-3/4"H x 14"L x 9"W, 1EA

  • Item # 437T75
  • Mfr. Model # 470000
Compartment Box, Smoke, 2-3/4"H x 14"L x 9"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437T75
Mfr. Model # 470000
UNSPSC #24112404
Shipping Weight 1.8 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 13 to 45
Number of Removable Dividers 10
Outside Height 2-3/4"
Outside Length 14"
Outside Width 9"
Compartment Height 2-3/4"
Compartment Width 9"
Compartment Length 14"
Material Plastic
Color Smoke
Latch Type Snap Clip
Latch Color Tan
Includes 2-Tier Storage System, Bulk Storage Base
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In