Check Availability
  • PLANO MOLDING 

    Compartment Box, Clear, 1-3/8"H x 9-1/8"L x 14"W, 1EA

  • Item # 36N216
  • Mfr. Model # 3771-00
Compartment Box, Clear, 1-3/8"H x 9-1/8"L x 14"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PLANO MOLDING CDS Stowaway® compartment box allows you to easily organize your items. It comes with a clear lid so you can view the contents for quick access, and the lid latches help secure contents.
Show More Close
 

Technical Specifications

Item # 36N216
Mfr. Model # 3771-00
UNSPSC #24112401
Shipping Weight 1.35 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 4 to 40
Number of Removable Dividers 36
Outside Height 1-3/8"
Outside Length 9-1/8"
Outside Width 14"
Compartment Height 1-1/4"
Compartment Width 13-7/8"
Compartment Length 2-1/4"
Material Polypropylene
Color Clear
Latch Type ProLatch
Latch Color Black
Includes (12) Angled and (24) Straight Dividers
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In