Check Availability
  • PLANO MOLDING 

    Compartment Box, Clear, 1-3/8"H x 4-1/4"L x 8-1/4"W, 1EA

  • Item # 36N215
  • Mfr. Model # 3455-00
Compartment Box, Clear, 1-3/8"H x 4-1/4"L x 8-1/4"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PLANO MOLDING Pocket Stowaway® compartment box allows you to easily organize your items. It comes with a clear lid so you can view the contents for quick access.
Show More Close
 

Technical Specifications

Item # 36N215
Mfr. Model # 3455-00
UNSPSC #24112401
Shipping Weight 0.3 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 6 to 12
Number of Removable Dividers 6
Outside Height 1-3/8"
Outside Length 4-1/4"
Outside Width 8-1/4"
Compartment Height 1-1/4"
Compartment Width 1-1/4"
Compartment Length 2"
Material Polypropylene
Color Clear
Latch Type Molded Tension
Latch Color Clear
Includes 6-12 Adjustable Compartments
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms