Check Availability
  • PLANO MOLDING 

    Compartment Box, Clear, 1-1/8"H x 3-3/4"L x 6-1/2"W, 1EA

  • Item # 36N213
  • Mfr. Model # 3449-87
Compartment Box, Clear, 1-1/8"H x 3-3/4"L x 6-1/2"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PLANO MOLDING Pocket Stowaway® compartment box allows you to easily organize your items. It comes with a clear lid so you can view the contents for quick access.
Show More Close
 

Technical Specifications

Item # 36N213
Mfr. Model # 3449-87
UNSPSC #24112401
Shipping Weight 0.15 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 7
Number of Removable Dividers 0
Outside Height 1-1/8"
Outside Length 3-3/4"
Outside Width 6-1/2"
Compartment Height 1"
Compartment Width 1"
Compartment Length 3-2/3"
Material Polypropylene
Color Clear
Latch Type Molded Tension
Latch Color Clear
Includes 7 Fixed Compartments
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In