Check Availability
  • Small Parts Storage
  • PLANO MOLDING 

    Compartment Box, Clear, 1-3/4"H x 7-1/4"L x 11"W, 1EA

  • Item # 30F070
  • Mfr. Model # 2-3600-01
Compartment Box, Clear, 1-3/4"H x 7-1/4"L x 11"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PLANO MOLDING Stowaway® compartment box features a ProLatch™ locking system to help ensure contents won't spill out. Box is clear so you can easily view the contents for quick access.
Show More Close
 

Technical Specifications

Item # 30F070
Mfr. Model # 2-3600-01
UNSPSC #24112401
Shipping Weight 0.65 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 6 to 21
Number of Removable Dividers 15
Outside Height 1-3/4"
Outside Length 7-1/4"
Outside Width 11"
Material Polypropylene
Color Clear
Latch Type ProLatch
Latch Color Blue
Includes 6-21 Adjustable Compartments
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In