Check Availability
  • PLANO MOLDING 

    Compartment Box, Clear, 1-3/4"H x 7-1/4"L x 10-3/4"W, 1EA

  • Item # 19YM89
  • Mfr. Model # 364010
Compartment Box, Clear, 1-3/4"H x 7-1/4"L x 10-3/4"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features cam-action latches and DriLocâ„¢ O-ring seals to provide an airtight and waterproof environment for parts, electronics, wallets, phones, and cameras. Comes with adjustable dividers for parts.
Show More Close
 

Technical Specifications

Item # 19YM89
Mfr. Model # 364010
UNSPSC #24112401
Shipping Weight 0.85 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 5 to 20
Number of Removable Dividers 15
Outside Height 1-3/4"
Outside Length 7-1/4"
Outside Width 10-3/4"
Compartment Height 1-5/8"
Compartment Width 10-5/8"
Compartment Length 7"
Material Polypropylene
Color Clear
Latch Type Cam Action
Latch Color Black
Includes Water Resistant Continuous O-Ring, (3) Tight Closing Cam-Action Latches, 5-20 Adjustable Compartments
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.