Check Availability
  • PLANO MOLDING 

    Compartment Box, Clear, 1-3/4"H x 7-1/4"L x 11"W, 1EA

  • Item # 19YM86
  • Mfr. Model # 2365002
Compartment Box, Clear, 1-3/4"H x 7-1/4"L x 11"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Translucent lid allows quick view of contents. Pro-Latch™ StowAway® utility box includes the exlusive Pro-Latch™ locking system that keeps contents secure even if the box is dropped.
Show More Close
 

Technical Specifications

Item # 19YM86
Mfr. Model # 2365002
UNSPSC #24112401
Catalog Page 1302
Shipping Weight 0.65 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 5 to 20
Number of Removable Dividers 15
Outside Height 1-3/4"
Outside Length 7-1/4"
Outside Width 11"
Compartment Height 1-5/8"
Compartment Width 10-7/8"
Compartment Length 7-1/8"
Material Polypropylene
Color Clear
Latch Type ProLatch
Latch Color Red
Includes 5-20 Adjustable Compartments including Large Bulk Compartment
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In